Zoro Homepage

6 Cell 4400 Mah Battery For Sa

  • Mfr # AA-PB5NC6B-ER

  • Zoro # G5922988


product price: $67.99
/ea

Key Features

Width
2.1"
Height
0.8"
Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-PB5NC6B-ER
Zoro #
G5922988
UPC #
842740000854
Country of Origin
Unknown

Dimensions

Width
2.1"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Rechargeable
Yes
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Samsung Q35 Notebook
Output Voltage
11.1 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.