Zoro Homepage

6 Cell 5200 Mah Battery For Hp

  • Mfr # 593554-001-ER

  • Zoro # G5512325


product price: $54.65
/ea

Key Features

Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Battery Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593554-001-ER
Zoro #
G5512325
UPC #
842740029824
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Battery Capacity
5200 mAh
Compatibility
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.