Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Cell Bat For Hp Probook 440

  • Mfr # H6L26AA-ER

  • Zoro # G7587425


product price: $36.79
/ea

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8V DC
Battery Capacity
5200 mAh
Compatibility
HP ProBook Notebooks: 440 G0, 450 G2, 470 G2, 440 G2, 455 G1, 450 G0, 470 G0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6L26AA-ER
Zoro #
G7587425
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8V DC
Battery Capacity
5200 mAh
Compatibility
HP ProBook Notebooks: 440 G0, 450 G2, 470 G2, 440 G2, 455 G1, 450 G0, 470 G0
Application
Notebook
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.