Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Cell Battery

  • Mfr # 312-0142-ER

  • Zoro # G5504196


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Height
2.5"
Length
3.8"
Width
9.8"
Color
Black
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0142-ER
Zoro #
G5504196
UPC #
842740026823
Country of Origin
Unknown

Dimensions

Height
2.5"
Length
3.8"
Width
9.8"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
6
Battery Capacity
4800 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Compatibility
Dell Inspiron 2100 Notebook Dell Latitude Notebooks: 2100, 2110, 2120
Battery Rechargeable
Yes
Battery Energy
53 Wh
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Packing
White Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.