Zoro Homepage

6 Cell Laptop Battery For Dell, 312-0855-ER

  • Mfr # 312-0855-ER

  • Zoro # G5325793


product price: $68.99
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
4000 mAh
Battery Size
Proprietary Battery Size
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0855-ER
Zoro #
G5325793
UPC #
842740065532
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
4000 mAh
Output Voltage
11.1 V DC
Compatibility
Dell Latitude Tablets: XT2, XT2 XFR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.