Zoro Homepage

6 Cell Laptop Battery For Leno, 0A36292-ER

  • Mfr # 0A36292-ER

  • Zoro # G5326807


product price: $39.99
/ea

Key Features

Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36292-ER
Zoro #
G5326807
UPC #
842740065648
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Compatibility
Lenovo ThinkPad Notebooks: E120, E120 30134NC, E120 30434SC, E120 30434TC, X121e, X130e (Not compatible for X131e)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.