Zoro Homepage

6 Cell Laptop Battery For Leno, 92P1137-ER

  • Mfr # 92P1137-ER

  • Zoro # G5323675


product price: $58.99
/ea

Key Features

Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Compatibility
Lenovo Thinkpad Notebooks:R500, SL400, SL500, W500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92P1137-ER
Zoro #
G5323675
UPC #
842740065549
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Compatibility
Lenovo Thinkpad Notebooks:R500, SL400, SL500, W500

Description

This E REPLACEMENTS brand 6 Cell Laptop Battery For Leno, 92P1137-ER is a Lithium Ion (Li-Ion) battery with a proprietary battery size and a capacity of 5200 mAh. It is a battery type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.