Zoro Homepage

6 Cell Laptop Battery For Tosh

  • Mfr # PA3832U-1BRS-ER

  • Zoro # G5327376


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Height
2.5"
Width
9.8"
Output Voltage
10.8 V DC
Battery Size
Proprietary Battery Size
Battery Capacity
6200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3832U-1BRS-ER
Zoro #
G5327376
UPC #
842740034040
Country of Origin
Unknown

Dimensions

Height
2.5"
Width
9.8"
Battery Size
Proprietary Battery Size

Details

Output Voltage
10.8 V DC
Battery Capacity
6200 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Toshiba Portege Models: R700, R700 3G/EX-1DZ, R700 EX-11, R700 EX-123, R705 Toshiba Tecra Notebooks: R700, R840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.