Zoro Homepage

6 Ell 11200 Mah Battery For Ap

  • Mfr # 661-5037-ER

  • Zoro # G5889196


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
7.4 V DC
Battery Capacity
11200 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-5037-ER
Zoro #
G5889196
UPC #
842740029138
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
7.4 V DC
Battery Capacity
11200 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.