Zoro Homepage

65W Lptp Ac Adpt F/Hp/Cpq

  • Mfr # AC0655525YRE-ER

  • Zoro # G5462546


product price: $29.99
/ea

Key Features

Output Voltage
19 V DC
Product Type
AC Adapter
Compatibility
Asus Notebooks: K60IJ, K70IJ, K70IL, UL30VT, UL50, UL50Ag, UL50V
Device Supported
Notebook
Output Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0655525YRE-ER
Zoro #
G5462546
UPC #
842740027677
Country of Origin
Unknown

Details

Output Voltage
19 V DC
Product Type
AC Adapter
Compatibility
Asus Notebooks: K60IJ, K70IJ, K70IL, UL30VT, UL50, UL50Ag, UL50V
Device Supported
Notebook
Output Watts
65 W
Maximum Output Current
3.42 A
Compatible With
Asus Notebooks: K60IJ, K70IJ, K70IL, UL30VT, UL50, UL50Ag, UL50V

Description

This E REPLACEMENTS brand 65W Lptp Ac Adpt F/Hp/Cpq is a AC Adapter with an output voltage of 19 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.