Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Cell Bat Cmpt W/Dellstudioxps

  • Mfr # 312-0814-ER

  • Zoro # G5481473


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Height
0.9"
Width
2.1"
Battery Capacity
4800 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0814-ER
Zoro #
G5481473
UPC #
842740025772
Country of Origin
Unknown

Dimensions

Height
0.9"
Width
2.1"
Battery Size
Proprietary Battery Size

Details

Battery Capacity
4800 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
Dell Dell Studio XPS Notebook Models: 16, 1647, 1640, M1640, 1645, 1647
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.