Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Cell 4400 Mah Battery For Hp

  • Mfr # EV087AA-ER

  • Zoro # G5333003


product price: $60.99
/ea

Key Features

Width
8.9"
Height
1.9"
Color
Black
Length
11.3"
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV087AA-ER
Zoro #
G5333003
UPC #
842740021941
Country of Origin
Unknown

Dimensions

Width
8.9"
Height
1.9"
Length
11.3"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
8
Output Voltage
14.4 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
HP Pavilion Notebooks: dv9838ca, dv9716tx, dv9707tx, dv9780ea, dv9747cl, DV9100, dv9751ef, dv9705ax, dv9727cl, dv9825el, dv9714tx, dv9773eg, dv9703xx, dv9775eg, dv9740ea, dv9745es, dv9702ea, dv9722tx, dv9710tx, dv9809tx, dv9767eg, dv9701xx, dv9770ed, dv9730et, dv9740ca, dv9870ed, dv9720ea, dv9710ef, dv9790er, dv9760ed, dv9599xx, dv9760el, dv9715ef, dv9730ei, dv9840eo, dv9717tx, dv9708tx, dv9780eo, dv9747ef, dv9515ca, dv9751eo, dv9705ef, dv9727ef, dv9830eb, dv9715el, dv9778eo, dv9704tx, dv9775la, dv9740eg, dv9750ej, dv9703ax, dv9723ca, dv9811tx, dv9711tx, dv9769eg, dv9702au, dv9770es, dv9734nr, dv9740el, dv9870ep, dv9720es, dv9710ei, dv9800eb, dv9762eo, dv9615ca, dv9760eo, dv9720eg, dv9730ep, dv9845ek, dv9718ca, dv9709ef, dv9780es, dv9750ed, dv9525us, dv9753eo, dv9705tx, dv9727us, dv9830eo, dv9715nr, dv9705ea, dv9778eg, dv9744eo, dv9750er, dv9703tx, dv9723cl, dv9820es, dv9712tx, dv9770eg, dv9702tx, dv9770ew, dv9735es, dv9740es, dv9701ax, dv9720us, dv9710es, dv9804tx, dv9764eg, dv9701au, dv9762ez, dv9722eg, dv9730ev, dv9845ez, dv9718tx, dv9709tx, dv9780ew, dv9750eo, dv9535us, dv9755ed, dv9706ax, dv9728cl, dv9830er, dv9715tx, dv9706tx, dv9779eo, dv9745ef, dv9750ez, dv9704ax, dv9724ca, dv9820ev, dv9713tx, dv9770eo, dv9702xx, dv9770la, dv9738es, dv9741eo, dv9702ax, dv9721tx, dv9710ev, dv9806tx, dv9765eg, dv9701tx, dv9770ea, dv9729tx, dv9730us, dv9847eo, dv9720ca, dv9710ea, dv9785eg, dv9752eo, dv9598xx, dv9757ez, dv9710el, dv9730ef

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.