Zoro Homepage

8 Cell Laptop Battery For Hp C

  • Mfr # KU532AA-ER

  • Zoro # G5885994


product price: $70.99
/ea

Key Features

Product Type
Battery
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
Hp Compaq Notebook Models: 2230, 6730, 6735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU532AA-ER
Zoro #
G5885994
UPC #
842740065556
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
Hp Compaq Notebook Models: 2230, 6730, 6735

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.