Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Cell Laptop Battery For Hp P

  • Mfr # NZ375AA-ER

  • Zoro # G5927538


product price: $63.99
/ea

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Battery Size
Proprietary Battery Size
Product Type
Battery
Output Voltage
14.4 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZ375AA-ER
Zoro #
G5927538
UPC #
842740065440
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Product Type
Battery
Output Voltage
14.4 V DC
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.