Zoro Homepage

8 Cell Laptop Battery For Leno

  • Mfr # 43R9257-ER

  • Zoro # G5325863


product price: $68.55
/ea

Key Features

Features
Features,"Battery Rechargeable, Environmentally Friendly"
Product Type
Battery
Battery Chemistry
Li-Ion
Output Voltage
14.4V DC
Usage
Netbook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43R9257-ER
Zoro #
G5325863
UPC #
842740031223
Country of Origin
China

Details

Features
Features,"Battery Rechargeable, Environmentally Friendly"
Product Type
Battery
Battery Chemistry
Li-Ion
Output Voltage
14.4V DC
Usage
Netbook
Battery Capacity
4300 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.