
8 Cell Lptp Bat F/ Hp Eliteboo
Mfr # QK641AA-ER
Zoro # G7594039
product price: $41.69
/eaKey Features
Output Voltage
14.8 V DC
Battery Size
Proprietary Battery Size
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QK641AA-ER
Zoro #
G7594039
UPC #
842740065617
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
14.8 V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Compatibility
HP EliteBook Models: 8560W, 8570W, 8760W, 8770W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.