Zoro Homepage

8950 Mah Batt Dell 5280

  • Mfr # 451-BBZG-ER

  • Zoro # G7760900


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Battery Size
Proprietary Battery Size
Product Type
Battery
Battery Capacity
8950 mAh
Compatibility
Dell Latitude Notebooks: 5280, 5480, 5490, 5580, 5590, 3520
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZG-ER
Zoro #
G7760900
UPC #
842740023129
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Capacity
8950 mAh
Compatibility
Dell Latitude Notebooks: 5280, 5480, 5490, 5580, 5590, 3520
Battery Rechargeable
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.