Zoro Homepage

9 Cell 7200 Mah Battery For De, 312-0941-ER

  • Mfr # 312-0941-ER

  • Zoro # G5483582


product price: $44.79
/ea

Key Features

Color
Black
Number of Cells
9
Battery Size
Proprietary Battery Size
Product Type
Battery
Battery Capacity
7200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0941-ER
Zoro #
G5483582
UPC #
842740025932
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
9
Product Type
Battery
Battery Capacity
7200 mAh
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Inspiron Notebooks: 1440, 1750
Environmentally Friendly
Yes
Battery Energy
80 Wh
Battery Rechargeable
Yes
Packing
White Box

Description

This E REPLACEMENTS brand 9 Cell 7200 Mah Battery For Dell 312-0941-ER is a black battery with 9 cells, a proprietary battery size, a 7200 mAh capacity, an output voltage of 11.1 V DC, and a lithium ion (Li-Ion) battery chemistry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.