
9 Cell Laptop Battery For Leno
Mfr # 57Y4545-ER
Zoro # G5887963
product price: $78.85
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
7800 mAh
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57Y4545-ER
Zoro #
G5887963
UPC #
842740065525
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
7800 mAh
Compatibility
Lenovo ThinkPad Notebooks: W520,Edge 14 0578-7VJ,Edge 14 0578-7YJ,Edge E420 1167-CTO,Edge E425 1167-CTO,L410 2842-CTO,L410 2874-CTO,L420 5015-36x,L420 5015-3Ex,L420 5016-4Gx,L420 5016-5Lx,L420 5016-66x,L420 5017-4Px,L420 5017-4Sx,L420 5017-4Vx,L420 5017-CTO,L510 2847-CTO,L510 2875-CTO,L520 5015-37x,L520 5015-CTO,L520 5016-4Hx,L520 5016-5Mx,L520 5016-67x,L520 5017-4Qx,L520 5017-4Tx,L520 5017-4Wx,L520 5019-CTO,SL410 2847-CTO,SL410 2874-CTO,SL410k 2842,SL510 2847-CTO,SL510 2874-CTO,SL510 2931-CTO,W520 W520,Edge 0578-47B,Edge 14 0578-7WJ,Edge 15 301K7J,Edge E420 1198-CTO,Edge E425 1198-CTO,L410 2847-CTO,L410 2875-CTO,L420 5015-37x,L420 5015-CTO,L420 5016-4Hx,L420 5016-5Mx,L420 5016-67x,L420 5017-4Qx,L420 5017-4Tx,L420 5017-4Wx,L420 5019-CTO,L510 2873-CTO,L510 2931-CTO,L520 5015-3Dx,L520 5016-4Fx,L520 5016-4Jx,L520 5016-65x,L520 5016-CTO,L520 5017-4Rx,L520 5017-4Ux,L520 5017-4Xx,SL410 2842,SL410 2873-CTO,SL410 2875-CTO,SL510 2842-CTO,SL510 2847-RE4,SL510 2875,T510 T510,Edge 14 0578-7UJ,Edge 14 0578-7XJ,Edge E420 1141-CTO,Edge E425 1141-CTO,Edge E425 E520,L410 2873-CTO,L410 2931-CTO,L420 5015-3Dx,L420 5016-4Fx,L420 5016-4Jx,L420 5016-65x,L420 5016-CTO,L420 5017-4Rx,L420 5017-4Ux,L420 5017-4Xx,L510 2842-CTO,L510 2874-CTO,L520 5015-36x,L520 5015-3Ex,L520 5016-4Gx,L520 5016-5Lx,L520 5016-66x,L520 5017-4Px,L520 5017-4Sx,L520 5017-4Vx,L520 5017-CTO,SL410 2842-CTO,SL410 2874,SL410 2931-CTO,SL510 2847,SL510 2873-CTO,SL510 2875-CTO,W510 4389
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.