9 Cell Samsung Cell 7800Mah
Mfr # LC-BTP01-011-ER
Zoro # G5954542
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Battery Capacity
7800 mAh
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-BTP01-011-ER
Zoro #
G5954542
UPC #
842740022641
Country of Origin
Unknown
Details
Item
Battery
Features
Rechargeable Battery
Battery Capacity
7800 mAh
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Application
Netbook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.