Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Adapter, AC0655525U-ER

  • Mfr # AC0655525U-ER

  • Zoro # G5927644


product price: $12.89
/ea

Key Features

Amps
3.42 A
Input Voltage
230 V AC, 120 V AC
Device Supported
Notebook
Compatibility
Toshiba Satellite Notebooks: 1000.S157 1000.S158 1005.S158 1105 Series 1200 Series 3000 Series 3000.S304 3000.S307 3000.S309 3000.S353 3000.S514 3005 Series 3005.S303 3005.S304 3005.S307 3005.S308
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0655525U-ER
Zoro #
G5927644
UPC #
-
Country of Origin
Unknown

Details

Item
AC Adapter
Amps
3.42 A
Input Voltage
230 V AC, 120 V AC
Device Supported
Notebook
Compatibility
Toshiba Satellite Notebooks: 1000.S157 1000.S158 1005.S158 1105 Series 1200 Series 3000 Series 3000.S304 3000.S307 3000.S309 3000.S353 3000.S514 3005 Series 3005.S303 3005.S304 3005.S307 3005.S308
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Current
3.42 A
Maximum Output Power
65 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.