Zoro Homepage

Ac Adapter Compatible with Dell Latitude D Series D500- D6 for Dell Latitude D500

  • Mfr # 9T215

  • Zoro # G922725873


product price: $49.95
/ea

Key Features

Watts
90 W
Pin Type
7.4mm-5.0mm Barrel connector with Pin Inside
Color
Black
Voltage
19.5 V
Amps
50/60Hz - 4.62 amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T215
Zoro #
G922725873
UPC #
-
Country of Origin
China

Details

Watts
90 W
Pin Type
7.4mm-5.0mm Barrel connector with Pin Inside
Color
Black
Voltage
19.5 V
Amps
50/60Hz - 4.62 amps

Description

Ac Adapter Compatible with Dell Latitude D Series D500- D600- D800- 100L- and Inspiron 1150- 8500. 19.5V 4.62Amps

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.