Acer Aspire V5 Erepl
Mfr # AL12A32-ER
Zoro # G6008117
product price: $69.99
/eaKey Features
Number of Cells
4
Output Voltage
14.8 V
Battery Capacity
2600 mAh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL12A32-ER
Zoro #
G6008117
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Item
Battery
Number of Cells
4
Output Voltage
14.8 V
Battery Capacity
2600 mAh
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Acer Notebooks: Aspire V5 series Aspire E1 series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.