Zoro Homepage

Adapter Compatible With Dell

  • Mfr # 9T215-ER

  • Zoro # G5327035


product price: $43.55
/ea

Key Features

Product Type
AC Adapter
Output Voltage
19.5 V DC
Compatibility
Dell Chromebooks:11 3180, 11 3189, 3120, 3181, 3181 2-in-1 Dell Inspiron Notebooks:11 3000 Series (3135), 11 3000 Series (3137), 11 3000 Series (3138), 11 3000 Series (3147), 11 3000 Series (3148), 11 3000 Series (3180), 13z (5323), 14 3000 Series (3421), 14R (5421), 14R (5437), 14z (1470), 14z (5423), 15 (3520), 15 (3521), 15 (3537), 15 3000 Series (3541), 15 3000 Series (3542), 15 3000 Series (3543), 15 5000 Series (5547), 15 5000 Series (5548), 15 7000 Series (7537), 15 7000 Series (7547), 15R (5520), 15R (5521), 15R (7520), 15R (N5110), 17 (3721), 17 (3737), 17 5000 Series (5748), 17 5000 Series (5749), 17 7000 Series (7548), 17 7000 Series (7737), 17 7000 Series (7746), 17R (5720), 17R (5721), 17R (5737), 3531 Dell Latitude Notebooks:11 (3190 2-in-1), 11 (3190), 14 Rugged 5404, 3150, 3160, 3180, 3189, 3300, 3330, 3340, 3350, 3380, 3440, 3450, 3540, 3550, 5290, 5300, 5300 2-In-1, 5300 2-in-1 Chrome, 5400, 5400 Chrome, 5490, 5495, 5500, 5590, 6430u, E5250, E5430, E5440, E5450, E5470, E5530, E5540, E5550, E5570, E6230, E6330, E6410, E6430, E6430 ATG, E6430s, E6440, E6530, E6540, E7240, E7250, E7440, E7450, Rugged Extreme 7404 Dell Precision Notebooks:3540, M4800, M6800 Dell Vostro Notebooks:2420, 2520, 3360 Dell XPS Notebooks:14 (L412z)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T215-ER
Zoro #
G5327035
UPC #
842740009680
Country of Origin
Unknown

Details

Product Type
AC Adapter
Output Voltage
19.5 V DC
Compatibility
Dell Chromebooks:11 3180, 11 3189, 3120, 3181, 3181 2-in-1 Dell Inspiron Notebooks:11 3000 Series (3135), 11 3000 Series (3137), 11 3000 Series (3138), 11 3000 Series (3147), 11 3000 Series (3148), 11 3000 Series (3180), 13z (5323), 14 3000 Series (3421), 14R (5421), 14R (5437), 14z (1470), 14z (5423), 15 (3520), 15 (3521), 15 (3537), 15 3000 Series (3541), 15 3000 Series (3542), 15 3000 Series (3543), 15 5000 Series (5547), 15 5000 Series (5548), 15 7000 Series (7537), 15 7000 Series (7547), 15R (5520), 15R (5521), 15R (7520), 15R (N5110), 17 (3721), 17 (3737), 17 5000 Series (5748), 17 5000 Series (5749), 17 7000 Series (7548), 17 7000 Series (7737), 17 7000 Series (7746), 17R (5720), 17R (5721), 17R (5737), 3531 Dell Latitude Notebooks:11 (3190 2-in-1), 11 (3190), 14 Rugged 5404, 3150, 3160, 3180, 3189, 3300, 3330, 3340, 3350, 3380, 3440, 3450, 3540, 3550, 5290, 5300, 5300 2-In-1, 5300 2-in-1 Chrome, 5400, 5400 Chrome, 5490, 5495, 5500, 5590, 6430u, E5250, E5430, E5440, E5450, E5470, E5530, E5540, E5550, E5570, E6230, E6330, E6410, E6430, E6430 ATG, E6430s, E6440, E6530, E6540, E7240, E7250, E7440, E7450, Rugged Extreme 7404 Dell Precision Notebooks:3540, M4800, M6800 Dell Vostro Notebooks:2420, 2520, 3360 Dell XPS Notebooks:14 (L412z)

Description

This E REPLACEMENTS AC Adapter is compatible with Dell and has an output voltage of 19.5 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.