
Apple Mcbk 13 Wht
Mfr # A1331-ER
Zoro # G5238302
product price: $67.99
/eaKey Features
Height
0.8"
Width
3.5"
Color
Gray
Length
5.3"
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1331-ER
Zoro #
G5238302
UPC #
842740000847
Country of Origin
United States
Dimensions
Height
0.8"
Width
3.5"
Length
5.3"
Battery Size
Proprietary Battery Size
Details
Color
Gray
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
8
Battery Capacity
4400 mAh
Output Voltage
14.4 V DC
Compatibility
Lenovo 3000 C Series Notebooks, Lenovo 3000 C100 Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.