Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apple Mcbk Pro 13, A1582-ER

  • Mfr # A1582-ER

  • Zoro # G5237855


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.3 V DC
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
6000 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1582-ER
Zoro #
G5237855
UPC #
842740005927
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.3 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
6000 mAh
Compatibility
Apple Macbook Pro 13 A1502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.