Zoro Homepage

Apple Mcbk Pro 13, A1618-ER

  • Mfr # A1618-ER

  • Zoro # G5238336


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8000 mAh
Battery Size
Proprietary Battery Size
Output Voltage
11.3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1618-ER
Zoro #
G5238336
UPC #
842740001462
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
8000 mAh
Output Voltage
11.3 V DC
Compatibility
Apple Macbook Pro 13 A1398 (mid 2014 - early 2015)

Description

This E REPLACEMENTS brand Apple Mcbk Pro 13, A1618-ER is a battery with lithium ion (Li-Ion) chemistry, a capacity of 8000 mAh, a proprietary battery size, and an output voltage of 11.3 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.