Apple Mcbk Pro 15.4
Mfr # A1382-ER
Zoro # G5238616
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Compatibility
Apple Compatible Models:Pro 15.4 inch Early 2011 Version (Identifiers: MacBookPro8,2),Pro 15.4"" 2.0GHz Core i7 (A1286) - Early 2011 (MC721LL/A),Pro 15.4"" 2.2GHz Core i7 (A1286) - Early 2011 (MC723LL/A),Pro 15.4"" 2.3GHz Core i7 (A1286) - Early 2011 (MD035LL/A),Pro 15.4 inch Late 2011 Version (Identifiers: MacBookPro8,2),Pro 15.4"" 2.2GHz Core i7 (A1286) - Late 2011 (MD318LL/A),Pro 15.4"" 2.4GHz Core i7 (A1286) - Late 2011 (MD322LL/A),Pro 15.4"" 2.5GHz Core i7 (A1286) - Late 2011 (BTO/CTO),Pro 15.4 inch Mid 2012 Version (Identifiers: MacBookPro9,1),Pro 15.4"" 2.3GHz Core i7 (A1286) - Mid 2012 (MD103LL/A),Pro 15.4"" 2.6GHz Core i7 (A1286) - Mid 2012 (MD104LL/A),Pro 15.4"" 2.7GHz Core i7 (A1286) - Mid 2012 (BTO/CTO).
Battery Capacity
7200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1382-ER
Zoro #
G5238616
UPC #
842740000052
Country of Origin
United States
Details
Item
Battery
Features
Rechargeable Battery
Compatibility
Apple Compatible Models:Pro 15.4 inch Early 2011 Version (Identifiers: MacBookPro8,2),Pro 15.4"" 2.0GHz Core i7 (A1286) - Early 2011 (MC721LL/A),Pro 15.4"" 2.2GHz Core i7 (A1286) - Early 2011 (MC723LL/A),Pro 15.4"" 2.3GHz Core i7 (A1286) - Early 2011 (MD035LL/A),Pro 15.4 inch Late 2011 Version (Identifiers: MacBookPro8,2),Pro 15.4"" 2.2GHz Core i7 (A1286) - Late 2011 (MD318LL/A),Pro 15.4"" 2.4GHz Core i7 (A1286) - Late 2011 (MD322LL/A),Pro 15.4"" 2.5GHz Core i7 (A1286) - Late 2011 (BTO/CTO),Pro 15.4 inch Mid 2012 Version (Identifiers: MacBookPro9,1),Pro 15.4"" 2.3GHz Core i7 (A1286) - Mid 2012 (MD103LL/A),Pro 15.4"" 2.6GHz Core i7 (A1286) - Mid 2012 (MD104LL/A),Pro 15.4"" 2.7GHz Core i7 (A1286) - Mid 2012 (BTO/CTO).
Battery Capacity
7200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
10.95V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.