Zoro Homepage

Apple Mcbk Pro 17, A1309-ER

  • Mfr # A1309-ER

  • Zoro # G5238318


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
14000 mAh
Compatibility
Apple Macbook Pro 17 A1297 (2009)
Output Voltage
7.4 V DC
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1309-ER
Zoro #
G5238318
UPC #
842740068250
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
14000 mAh
Compatibility
Apple Macbook Pro 17 A1297 (2009)
Output Voltage
7.4 V DC
Product Type
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.