
Asus Laptop Bat
Mfr # AL32-1005
Zoro # G5172292
product price: $69.99
/eaKey Features
Height
0.2"
Depth
6.8"
Width
9.8"
Color
Gold
Features
Touch ID, AirPlay Mirroring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL32-1005
Zoro #
G5172292
UPC #
842740025864
Country of Origin
Unknown
Dimensions
Height
0.2"
Depth
6.8"
Width
9.8"
Screen Size
10.5"
Details
Color
Gold
Features
Touch ID, AirPlay Mirroring
Product Type
Tablet
Operating System
iOS 10
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.