Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

At908Aa-Er Lptp Bat Hp Elite

  • Mfr # AT908AA#ABA-ER

  • Zoro # G5366944


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Battery Capacity
7800 mAh
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT908AA#ABA-ER
Zoro #
G5366944
UPC #
842740045930
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
Product Type
Battery
Compatibility
Number of Cells
9
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.