Zoro Homepage

Bat. Dell 64030U

  • Mfr # 312-1424-ER

  • Zoro # G5240777


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Product Type
Battery
Output Voltage
11.1 V DC
Battery Size
Proprietary Battery Size
Battery Capacity
4200 mAh
Compatibility
Dell Latitude 6430U Ultrabook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1424-ER
Zoro #
G5240777
UPC #
842740090374
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
4200 mAh
Compatibility
Dell Latitude 6430U Ultrabook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.