Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bat F/ Sony Vaio

  • Mfr # VGP-BPS2

  • Zoro # G5172082


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Compatibility
Sony Products: Vaio PCG Series, VGN Series, PCG-6C1N, PCG-6P2L, VGN-AR11 Series, VGN-AR150G, VGN-AR170PU2, VGN-AR18TP, VGN-AR21B, VGN-AR230G, VGN-AR270, VGN-AR290G, VGN-AR31S, VGN-AR38C, VGN-AR390FG, VGN-AR52DB, VGN-AR71DB, VGN-AR80S, VGN-AR82PS, VGN-AR90PS, VGN-AR91S, VGN-AR92US, VGN-C11C/G, VGN-C11C/W, VGN-C12C/W, VGN-C140F, VGN-C140QG/B, VGN-C15TP/B, VGN-C190CP/H, VGN-C1S/G, VGN-C1S/W, VGN-C21CH, VGN-C22CH, VGN-C240E/B, VGN-C25G/B, PCG-6P1L, PCG-6P2P, VGN-AR11S, VGN-AR170, VGN-AR18CP, VGN-AR190G, VGN-AR21M, VGN-AR250G, VGN-AR28GP, VGN-AR31E, VGN-AR320E, VGN-AR38G, VGN-AR50B, VGN-AR590E, VGN-AR72DB, VGN-AR81PS, VGN-AR82S, VGN-AR90S, VGN-AR92PS, VGN-C11C, VGN-C11C/H, VGN-C12C, VGN-C12GPW, VGN-C140FP, VGN-C150P/B, VGN-C15TP/W, VGN-C190CP/P, VGN-C1S/H, VGN-C1Z/B, VGN-C21GH/W, VGN-C22GH/B, VGN-C240QEB, VGN-C25G/G, PCG-6P1P, PCG-792L, VGN-AR130G, VGN-AR170GU1, VGN-AR18GP, VGN-AR21 Series, VGN-AR21S, VGN-AR25GP, VGN-AR290FG, VGN-AR31M, VGN-AR370, VGN-AR390E, VGN-AR51DB, VGN-AR70B, VGN-AR80PS, VGN-AR81S, VGN-AR82US, VGN-AR91PS, VGN-AR92S, VGN-C11C/B, VGN-C11C/P, VGN-C12C/B, VGN-C13G/H, VGN-C140G/B, VGN-C15GP/B, VGN-C190CP/G, VGN-C190P/H, VGN-C1S/P, VGN-C210E/H, VGN-C220E/H, VGN-C22GH/W, VGN-C250N/B, VGN-C25G/H
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGP-BPS2
Zoro #
G5172082
UPC #
842740022108
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Output Voltage
11.1V
Compatibility
Sony Products: Vaio PCG Series, VGN Series, PCG-6C1N, PCG-6P2L, VGN-AR11 Series, VGN-AR150G, VGN-AR170PU2, VGN-AR18TP, VGN-AR21B, VGN-AR230G, VGN-AR270, VGN-AR290G, VGN-AR31S, VGN-AR38C, VGN-AR390FG, VGN-AR52DB, VGN-AR71DB, VGN-AR80S, VGN-AR82PS, VGN-AR90PS, VGN-AR91S, VGN-AR92US, VGN-C11C/G, VGN-C11C/W, VGN-C12C/W, VGN-C140F, VGN-C140QG/B, VGN-C15TP/B, VGN-C190CP/H, VGN-C1S/G, VGN-C1S/W, VGN-C21CH, VGN-C22CH, VGN-C240E/B, VGN-C25G/B, PCG-6P1L, PCG-6P2P, VGN-AR11S, VGN-AR170, VGN-AR18CP, VGN-AR190G, VGN-AR21M, VGN-AR250G, VGN-AR28GP, VGN-AR31E, VGN-AR320E, VGN-AR38G, VGN-AR50B, VGN-AR590E, VGN-AR72DB, VGN-AR81PS, VGN-AR82S, VGN-AR90S, VGN-AR92PS, VGN-C11C, VGN-C11C/H, VGN-C12C, VGN-C12GPW, VGN-C140FP, VGN-C150P/B, VGN-C15TP/W, VGN-C190CP/P, VGN-C1S/H, VGN-C1Z/B, VGN-C21GH/W, VGN-C22GH/B, VGN-C240QEB, VGN-C25G/G, PCG-6P1P, PCG-792L, VGN-AR130G, VGN-AR170GU1, VGN-AR18GP, VGN-AR21 Series, VGN-AR21S, VGN-AR25GP, VGN-AR290FG, VGN-AR31M, VGN-AR370, VGN-AR390E, VGN-AR51DB, VGN-AR70B, VGN-AR80PS, VGN-AR81S, VGN-AR82US, VGN-AR91PS, VGN-AR92S, VGN-C11C/B, VGN-C11C/P, VGN-C12C/B, VGN-C13G/H, VGN-C140G/B, VGN-C15GP/B, VGN-C190CP/G, VGN-C190P/H, VGN-C1S/P, VGN-C210E/H, VGN-C220E/H, VGN-C22GH/W, VGN-C250N/B, VGN-C25G/H
Number of Cells
6
Battery Capacity
4400 mAh
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.