Zoro Homepage

Bat - Same As 312-1381-Er, 312-1241-ER

  • Mfr # 312-1241-ER

  • Zoro # G5176492


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Battery Capacity
5200 mAh
Product Type
Battery
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1241-ER
Zoro #
G5176492
UPC #
842740065365
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Product Type
Battery
Output Voltage
11.1 V DC
Compatibility
Dell Latitude Notebooks:E6220, E6320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.