
Batt Dell M4600
Mfr # 312-1178-ER
Zoro # G5239973
product price: $49.95
/eaKey Features
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Capacity
7800 mAh
Product Type
Battery
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312-1178-ER
Zoro #
G5239973
UPC #
842740065631
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Capacity
7800 mAh
Product Type
Battery
Compatibility
Dell Precision Notebook Models: M4600, M4700, M6600, M6700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.