Zoro Homepage

Batt F/ 13" Macbook

  • Mfr # MA561LLA-B

  • Zoro # G5180017


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Width
3"
Length
8.3"
Height
0.6"
Color
Black
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA561LLA-B
Zoro #
G5180017
UPC #
842740021989
Country of Origin
Unknown

Dimensions

Width
3"
Length
8.3"
Height
0.6"
Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
5400 mAh
Product Type
Battery
Number of Cells
6
Output Voltage
10.8 V DC
Compatibility
Apple Macbook 13" Black Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.