Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt F/ Dell Latitude

  • Mfr # 312-0069-ER

  • Zoro # G5176228


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0069-ER
Zoro #
G5176228
UPC #
842740019504
Country of Origin
Unknown

Details

Item
Battery
Color
Silver
Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Battery Capacity
4300 mAh
Compatibility
Dell Latitude Notebooks:D500, D505, D510, D520, D530, D600, D610, D620, D630, D630c, D810, D830
Battery Energy
48 Wh
Application
Notebook
Output Voltage
11.1V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.