
Batt For Dell
Mfr # 312-0384-ER
Zoro # G5241538
product price: $69.99
/eaKey Features
Width
1.8"
Length
7.3"
Height
0.8"
Output Voltage
11.1 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0384-ER
Zoro #
G5241538
UPC #
842740017340
Country of Origin
Unknown
Dimensions
Width
1.8"
Length
7.3"
Height
0.8"
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.1 V DC
Product Type
Battery
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
5200 mAh
Compatibility
Dell Latitude Notebooks: D630, D620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.