Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt For Hp Business

  • Mfr # PB994A-ER

  • Zoro # G5238756


product price: $51.99
/ea

Key Features

Width
2.1"
Length
8"
Height
0.8"
Battery Size
Proprietary Battery Size
Output Voltage
10.8 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB994A-ER
Zoro #
G5238756
UPC #
842740016763
Country of Origin
Unknown

Dimensions

Width
2.1"
Length
8"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Output Voltage
10.8 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Battery Capacity
4800 mAh
Compatibility
HP Compaq Notebooks: nx6310, nc6320, nx6120, nc6230, nc6220, 6510b

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.