Zoro Homepage

Batt F/Sony Lapt

  • Mfr # VGPBPS9-ER

  • Zoro # G5238722


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
8.3"
Width
2"
Height
0.8"
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGPBPS9-ER
Zoro #
G5238722
UPC #
842740021613
Country of Origin
Unknown

Dimensions

Length
8.3"
Width
2"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Number of Cells
6
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.