Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt F/Thinkpad

  • Mfr # 40Y6799-ER

  • Zoro # G5172186


product price: $44.19
/ea

Key Features

Color
Black
Height
0.8"
Length
8.1"
Width
2.3"
Battery Capacity
5200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Y6799-ER
Zoro #
G5172186
UPC #
842740033913
Country of Origin
Unknown

Dimensions

Height
0.8"
Length
8.1"
Width
2.3"
Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Capacity
5200 mAh
Product Type
Battery
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
10.8 V DC
Compatibility
Lenovo ThinkPad Notebooks: R500, R60 0656, R60 0657, R60 0658, R60 0659, R60 9444, R60 9445, R60 9446, R60 9447, R60 9455, R60 9456, R60 9457, R60 9458, R60 9459, R60 9460, R60 9461, R60 9462, R60 9463, R60 9464, R60e 0656, R60e 0657, R60e 0658, R60e 0659, R60e 9444, R60e 9445, R60e 9446, R60e 9447, R60e 9455, R60e 9456, R60e 9457, R60e 9458, R60e 9459, R60e 9460, R60e 9461, R60e 9462, R60e 9463, R60e 9464, R61 7642, R61 7643, R61 7644, R61 7645, R61 7646, R61 7647, R61 7648, R61 7649, R61 7650, R61 7657, R61 8914, R61 8918, R61 8919, R61 8920, R61 8927, R61 8928, R61 8929, R61 8930, R61 8932, R61 8933, R61 8934, R61 8935, R61 8936, R61 8937, R61 8942, R61 8943, R61 8944, R61 8945, R61 8947, R61 8948, R61 8949, R61e 7642, R61e 7643, R61e 7644, R61e 7645, R61e 7646, R61e 7647, R61e 7648, R61e 7649, R61e 7650, R61e 7657, R61e 8914, R61e 8918, R61e 8919, R61e 8920, R61e 8927, R61e 8928, R61e 8929, R61e 8930, R61e 8932, R61e 8933, R61e 8934, R61e 8935, R61e 8936, R61e 8937, R61i 7642, R61i 7643, R61i 7644, R61i 7645, R61i 7646, R61i 7647, R61i 7648, T500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.