Zoro Homepage

Battery, 451-BBJB-ER

  • Mfr # 451-BBJB-ER

  • Zoro # G5190212


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
11.1 V
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Notebooks: Latitude 3340 Latitude 3350 Latitude E3340 V131 2nd Gen
Number of Cells
6
Battery Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBJB-ER
Zoro #
G5190212
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Output Voltage
11.1 V
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Notebooks: Latitude 3340 Latitude 3350 Latitude E3340 V131 2nd Gen
Number of Cells
6
Battery Rechargeable
Yes
Battery Energy
58 Wh
Battery Capacity
5200 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.