Zoro Homepage

Battery, 577093-001-ER

  • Mfr # 577093-001-ER

  • Zoro # G5240576


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
Output Voltage
10.8 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577093-001-ER
Zoro #
G5240576
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Battery Capacity
5200 mAh
Output Voltage
10.8 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.