Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery 6C 3340

  • Mfr # 451-BBIZ

  • Zoro # G422725960


product price: $48.45
/ea

Key Features

Battery Capacity
5200 mAh / 58 Whr
No. of Cells
6 Cell
Color
Black
Battery Technology
Li-ion
For Use With
Laptop Battery for Dell Latitude 3340, Dell Latitude E3340, Dell Latitude 3350, Dell V131 V131 2nd Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBIZ
Zoro #
G422725960
UPC #
-
Country of Origin
China

Details

Battery Capacity
5200 mAh / 58 Whr
No. of Cells
6 Cell
Color
Black
Battery Technology
Li-ion
For Use With
Laptop Battery for Dell Latitude 3340, Dell Latitude E3340, Dell Latitude 3350, Dell V131 V131 2nd Gen
Voltage
11.1 V

Description

451-BBIZ Battery 6C 3340 for Dell Latitude 3340

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.