Zoro Homepage

Battery, A42-UL50-ER

  • Mfr # A42-UL50-ER

  • Zoro # G5190054


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Output Voltage
14.4 V DC
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42-UL50-ER
Zoro #
G5190054
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Environmentally Friendly
Yes
Output Voltage
14.4 V DC
Battery Capacity
4400 mAh
Battery Energy
65 Wh
Number of Cells
8
Compatibility
Asus Eee PC Notebooks: UL50UL50VT-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.