Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, AL32-1005-ER

  • Mfr # AL32-1005-ER

  • Zoro # G5190307


product price: $71.99
/ea

Key Features

Features
Rechargeable Battery
Output Voltage
10.8V DC
Application
Netbook
Battery Capacity
4400 mAh
Compatibility
Asus Eee PC Netbooks:1008HA, 1005HAB, 1005HA, 1101HA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL32-1005-ER
Zoro #
G5190307
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Output Voltage
10.8V DC
Application
Netbook
Battery Capacity
4400 mAh
Compatibility
Asus Eee PC Netbooks:1008HA, 1005HAB, 1005HA, 1101HA
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Battery Energy
52 Wh
Number of Cells
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.