
Battery-Compatible-Dell
Mfr # WDX0R
Zoro # G722725905
product price: $52.89
/eaKey Features
Voltage
11.4 V
Amps
3500 mAh
No. of Cells
3 Cell
Color
Black
Battery Technology
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDX0R
Zoro #
G722725905
UPC #
-
Country of Origin
China
Details
Voltage
11.4 V
Amps
3500 mAh
No. of Cells
3 Cell
Color
Black
Battery Technology
Li-ion
Battery Type
PL/Ion
Description
WDX0R Battery-Compatible-Dell for Dell Inspiron 13 Inspiron 13 (7368)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.