Zoro Homepage

Battery For Dell Latitude E430

  • Mfr # 312-0823-ER

  • Zoro # G5241757


product price: $39.59
/ea

Key Features

Height
0.9"
Width
2.4"
Color
Metallic Gray
Length
8.3"
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0823-ER
Zoro #
G5241757
UPC #
842740026397
Country of Origin
Unknown

Dimensions

Height
0.9"
Width
2.4"
Length
8.3"
Battery Size
Proprietary Battery Size

Details

Color
Metallic Gray
Number of Cells
6
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
4400 mAh
Compatibility
Dell Latitude Notebooks:E4300, E6400, E6500Dell Precision Notebooks:M2400, M4400, M6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.