Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery For Hp 14, 15, 255 G3

  • Mfr # 740715-001-ER

  • Zoro # G5240944


product price: $48.99
/ea

Key Features

Features
Rechargeable Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2600 mAh
Application
Notebook
Compatibility
HP Notebook : 14-D 14-D001au , 14-D 14-D002au , 14-D 14-D005au , 14-D 14-D006au , 14-D 14-D007au , 14-D 14-D008au , 14-D 14-D009au, 14-D 14-D010tx , 14-D 14-D011t , 14-D 14-D012tx, 14-D 14-D014tu, 14-D 14-D015tu , 14-D 14-D020au , 14-D 14-D021au , 14-D 14-D022au , 14-D 14-D042tu , 14-D 14-D043tu , 14-D 14-D044tu , 14-D 14-D045tu , 14-D 14-D046tu , 14-D 14-D048tu , 14-D 14-D049tu , 14-D 14-D050tu, 14-D 14-D051tu , 14-D 14-D054tu , 14-D 14-D104tx , 14-D 14-D199 , 14-R 14-R000ne , 14-R 14-R001tu , 14-R 14-R002ne , 14-R 14-R002tu , 14-R 14-R003tu , 14-R 14-R005ne , 14-R 14-R008tx , 14-R 14-R010ne , 14-R 14-R012tu , 14-R 14-R013ne , 14-R 14-R014ne , 14-R 14-R032tu , 14-R 14-R033tu , 14-R 14-R064tu, 14-R 14-R106tx , 14-R 14-R115tu, 14-R 14-R116tu, 14-R 14-R120ne , 14-R 14-R121ne , 14-R 14-R123ne , 14-R 14-R124ne , 14-R 14-R125ne, 14-R 14-R126ne , 14-R 14-R127ne , 14-R 14-R128ne, 14-R 14-R130ne , 14-R 14-R131ne , 14-R 14-R132ne , 14-R 14-R200ne , 14-R 14-R201ne , 14-R 14-R202ne , 14-R 14-R203ne , 14-R 14-R204ne , 14-R 14-R204nia, 14-R 14-R205ne , 14-R 14-R206ne , 14-R 14-R206nia , 14-R 14-R207ne , 14-R 14-R208ne , 14-R 14-R209ne , 14-R 14-R210ne , 15-D 15-D001au , 15-D 15-D002au , 15-D 15-D003au , 15-D 15-D003tx , 15-D 15-D004au , 15-D 15-D005au , 15-D 15-D006au , 15-D 15-D007tx , 15-D 15-D008tx , 15-D 15-D009tx , 15-D 15-D011tu , 15-D 15-D012tu , 15-D 15-D013tu , 15-D 15-D014tu , 15-D 15-D015tu , 15-D 15-D044tu , 15-D 15-D045tu, 15-D 15-D048tu , 15-D 15-D049tu , 15-D 15-D050tu , 15-D 15-D051tu , 15-D 15-D053tu , 15-D 15-D054tu , 15-D 15-D055tu , 15-D 15-D056tu , 15-D 15-D057tu , 15-D 15-D058tu, 15-D 15-D059tu , 15-D 15-D060tu , 15-D 15-D061tu , 15-D 15-D062tu , 15-D 15-D066tu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740715-001-ER
Zoro #
G5240944
UPC #
84274008216
Country of Origin
Unknown

Details

Features
Rechargeable Battery
Item
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
2600 mAh
Application
Notebook
Compatibility
HP Notebook : 14-D 14-D001au , 14-D 14-D002au , 14-D 14-D005au , 14-D 14-D006au , 14-D 14-D007au , 14-D 14-D008au , 14-D 14-D009au, 14-D 14-D010tx , 14-D 14-D011t , 14-D 14-D012tx, 14-D 14-D014tu, 14-D 14-D015tu , 14-D 14-D020au , 14-D 14-D021au , 14-D 14-D022au , 14-D 14-D042tu , 14-D 14-D043tu , 14-D 14-D044tu , 14-D 14-D045tu , 14-D 14-D046tu , 14-D 14-D048tu , 14-D 14-D049tu , 14-D 14-D050tu, 14-D 14-D051tu , 14-D 14-D054tu , 14-D 14-D104tx , 14-D 14-D199 , 14-R 14-R000ne , 14-R 14-R001tu , 14-R 14-R002ne , 14-R 14-R002tu , 14-R 14-R003tu , 14-R 14-R005ne , 14-R 14-R008tx , 14-R 14-R010ne , 14-R 14-R012tu , 14-R 14-R013ne , 14-R 14-R014ne , 14-R 14-R032tu , 14-R 14-R033tu , 14-R 14-R064tu, 14-R 14-R106tx , 14-R 14-R115tu, 14-R 14-R116tu, 14-R 14-R120ne , 14-R 14-R121ne , 14-R 14-R123ne , 14-R 14-R124ne , 14-R 14-R125ne, 14-R 14-R126ne , 14-R 14-R127ne , 14-R 14-R128ne, 14-R 14-R130ne , 14-R 14-R131ne , 14-R 14-R132ne , 14-R 14-R200ne , 14-R 14-R201ne , 14-R 14-R202ne , 14-R 14-R203ne , 14-R 14-R204ne , 14-R 14-R204nia, 14-R 14-R205ne , 14-R 14-R206ne , 14-R 14-R206nia , 14-R 14-R207ne , 14-R 14-R208ne , 14-R 14-R209ne , 14-R 14-R210ne , 15-D 15-D001au , 15-D 15-D002au , 15-D 15-D003au , 15-D 15-D003tx , 15-D 15-D004au , 15-D 15-D005au , 15-D 15-D006au , 15-D 15-D007tx , 15-D 15-D008tx , 15-D 15-D009tx , 15-D 15-D011tu , 15-D 15-D012tu , 15-D 15-D013tu , 15-D 15-D014tu , 15-D 15-D015tu , 15-D 15-D044tu , 15-D 15-D045tu, 15-D 15-D048tu , 15-D 15-D049tu , 15-D 15-D050tu , 15-D 15-D051tu , 15-D 15-D053tu , 15-D 15-D054tu , 15-D 15-D055tu , 15-D 15-D056tu , 15-D 15-D057tu , 15-D 15-D058tu, 15-D 15-D059tu , 15-D 15-D060tu , 15-D 15-D061tu , 15-D 15-D062tu , 15-D 15-D066tu
Output Voltage
14.8V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.