
Battery For Hp E7U2 3 Cell
Mfr # 717375-001-ER
Zoro # G7761768
product price: $28.89
/eaKey Features
Battery Capacity
4500 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.1 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
717375-001-ER
Zoro #
G7761768
UPC #
842740082157
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
4500 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
HP Elitebook Notebooks: 755 G3, 840 G2, 850 G2
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.